Shop All Electrical Enclosures
Hammond
Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13
Mfr # 1554YA2GYCL
Zoro # G610888071
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.72 in
- Enclosure NEMA Rating NEMA 4; 4X; 6; 6P; 12; 13
- Material of Enclosure Polycarbonate
- Color Light Gray
- Width 9.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1554YA2GYCL
- Zoro # G610888071
- UPC # 62398040669
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 4.72 in |
Width | 9.45 in |
Length | 11.81 |
Max. P.C. Board Length | 285 mm |
Size | 11.81 in x 9.45 in x 4.72 in (L x W x H) |
Max. P.C. Board Width | 225 mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 4; 4X; 6; 6P; 12; 13 |
Material of Enclosure | Polycarbonate |
Color | Light Gray |
IP Rating | IP68 |
Type | Water-tight |
Flame Rating | UL94 5VA |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.125in ID, Black, 4ft, PK250 (FP-301-1/8-Black-4'-Bulk)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 36 in H, 49-5/8 in L, 32-1/8 in W, 8,000 lb L.R. (PG3048Z81309)
- SIEMENS 240VAC Non-Reversing Magnetic Contactor 3P 45A NEMA 2 (40FP32AA)
- TECHFLEX Tinned Copper, Tubular Braid, 1-1/4" (MBN1.25SV)
- HAMMOND Aluminum Enclosure, 2.64 in D, NEMA 1; 4; 4X; 12; 13 (R110-082-000)
- HAMMOND Fiberglass Enclosure, 6.34 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP244BK)
- HAMMOND Steel Enclosure, 12 in D (EN4SD302412GY)
- HAMMOND Steel Enclosure, 18.06 in D (1418TW18)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD242410S16)
- HAMMOND Steel Enclosure, 20 in D (1418S20)
- HAMMOND Steel Enclosure, 7 in D (N1A16167)
- Hammond Electrical Enclosures