Shop All Electrical Enclosures
Hammond
Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13
Mfr # 1554YA2GY
Zoro # G210887948
product price: $67.59
/ea
$67.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.72 in
- Enclosure NEMA Rating NEMA 4; 4X; 6; 6P; 12; 13
- Material of Enclosure Polycarbonate
- Color Light Gray
- Type Water-tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1554YA2GY
- Zoro # G210887948
- UPC # 62398040668
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 4.72 in |
Width | 9.45 in |
Length | 11.81 |
Max. P.C. Board Length | 285 mm |
Size | 11.81 in x 9.45 in x 4.72 in (L x W x H) |
Max. P.C. Board Width | 225 mm |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 4; 4X; 6; 6P; 12; 13 |
Material of Enclosure | Polycarbonate |
Color | Light Gray |
Type | Water-tight |
IP Rating | IP68 |
Flame Rating | UL94 5VA |
Additional Description | 300X240X120MM POLYCARB NEMA |
UL File | E65324 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 30mm, 2 Holes, Steel (PBXD2)
- IFM Rectngulr Proximity Sensr, Capacitv, NO/NC (KQ6001)
- GE Circuit Breaker, THQL Series 20A, 1 Pole, 120/240V AC (THQL1120GFTP)
- SIEMENS IECPowerContactor, Non-Reversing, 110VAC (3RT20171AF02)
- HAMMOND Fiberglass Enclosure, 3.56 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP123)
- HAMMOND Steel Enclosure, 8 in D (EN4SD48368GY)
- HAMMOND Steel Enclosure, 16 in D (EN4SD603616LG)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GYSL)
- HAMMOND Steel Enclosure, 8 in D (1418G8)
- HAMMOND Stainless Steel Enclosure, 8 in D (EJ12108SS)
- RITTAL Carbon Steel Enclosure, 19.70 in H, 16 in W, 8.30 in D, NEMA 12, 3R, 4, Hinged (WM201608NC)
- Hammond Electrical Enclosures