Shop All Electrical Enclosures
Hammond
Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13
Mfr # 1554WA2GYSL
Zoro # G010888367
product price: $57.59
/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.54 in
- Enclosure NEMA Rating NEMA 4; 4X; 6; 6P; 12; 13
- Material of Enclosure Polycarbonate
- Color Light Gray
- IP Rating IP68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1554WA2GYSL
- Zoro # G010888367
- UPC # 62398076207
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 3.54 in |
Width | 7.10 in |
Length | 7.1 |
Size | 7.1 in x 7.1 in x 3.54 in (L x W x H) |
Max. P.C. Board Length | 167 mm |
Max. P.C. Board Width | 167.5 mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 4; 4X; 6; 6P; 12; 13 |
Material of Enclosure | Polycarbonate |
Color | Light Gray |
IP Rating | IP68 |
Type | Water-tight |
UL File | E65324 |
Additional Description | RAL7035 grey polycarb plastic watertight enclosure, smoked lid |
Flame Rating | UL94 V-0 |
Description
RAL7035 grey polycarb plastic watertight enclosure, smoked lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (12T896)
- AAON Switch DPS 018wc HXC Barbed (V71561)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 15A, 1 Pole, 120/240V AC (UBITBA115L)
- LEVITON Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (1223-2I)
- HAMMOND Fiberglass Enclosure, 3.56 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP161)
- HAMMOND Steel Enclosure, 8 in D (EN4SD12248GY)
- HAMMOND Steel Enclosure, 6 in D (EN4SD12246LG)
- HAMMOND Steel Enclosure, 12 in D (1420T12)
- HAMMOND Steel Enclosure, 8 in D (CS12128)
- HAMMOND Steel Enclosure, 6 in D (EJ14126)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 3R, Screw On (RSC181804GNK)
- Hammond Electrical Enclosures