Shop All Electrical Enclosures
Hammond
Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13
Mfr # 1554WA2GYCL
Zoro # G410888325
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.54 in
- Enclosure NEMA Rating NEMA 4; 4X; 6; 6P; 12; 13
- Material of Enclosure Polycarbonate
- Color Light Gray
- Width 7.10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1554WA2GYCL
- Zoro # G410888325
- UPC # 62398076206
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 3.54 in |
Width | 7.10 in |
Length | 7.1 |
Max. P.C. Board Width | 167.5 mm |
Size | 7.1 in x 7.1 in x 3.54 in (L x W x H) |
Max. P.C. Board Length | 167 mm |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 4; 4X; 6; 6P; 12; 13 |
Material of Enclosure | Polycarbonate |
Color | Light Gray |
Type | Water-tight |
IP Rating | IP68 |
Additional Description | RAL7035 grey polycarb plastic watertight enclosure, clear lid |
Flame Rating | UL94 V-0 |
UL File | E65324 |
Description
RAL7035 grey polycarb plastic watertight enclosure, clear lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREND NETWORKS Amplifier Tracing Probe (R180001)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 1 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (HM25030-1CR)
- SCHNEIDER ELECTRIC Overload Relay, 1.60 to 2.50A, 3P, Class 20 (LRD07L)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP)
- HAMMOND Stainless Steel Enclosure, 12 in D (HW363012S16HK)
- HAMMOND Steel Enclosure, 6 in D (EN4SD16206LG)
- HAMMOND Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554L2GYCL)
- HAMMOND Fiberglass Enclosure, 3.19 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 (R132-100-000)
- HAMMOND Steel Enclosure, 9 in D (N1A36309)
- HAMMOND Aluminum Enclosure, 2.24 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1590Z140)
- WIEGMANN Fiberglass Enclosure, 36.31 in H, 30 in W, 11.36 in D, NEAM 4X; 12, Hinged (HW-N4X363010CHWW)
- Hammond Electrical Enclosures