Shop All Electrical Enclosures
Hammond
Polycarbonate Enclosure, 2.44 in D, NEMA 4; 4X; 6; 6P; 12; 13
Mfr # 1555J2F42GY
Zoro # G710888490
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.44 in
- Enclosure NEMA Rating NEMA 4; 4X; 6; 6P; 12; 13
- Material of Enclosure Polycarbonate
- Color Light Gray
- Length 6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1555J2F42GY
- Zoro # G710888490
- UPC # 62398003595
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 2.44 in |
Length | 6.3 |
Width | 3.6 |
Max. P.C. Board Length | 76 mm |
Size | 6.3 in x 3.6 in x 2.44 in (L x W x H) |
Max. P.C. Board Width | 148 mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 4; 4X; 6; 6P; 12; 13 |
Material of Enclosure | Polycarbonate |
Color | Light Gray |
IP Rating | IP68 |
Type | Water-tight, flanged |
UL File | E65324 |
Additional Description | RAL7035 grey watertight plastic enclosure, flange |
Flame Rating | UL94 5VA |
Description
RAL7035 grey watertight plastic enclosure, flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft (S1250-14.00-RS1-340-3v5)
- LEVITON ELECTRICAL RECEPTACLES 520R TR PILOT GFI COMBO WHT (GFPL2-PLW)
- IFM Mounting Clamp, PN Series (E10077)
- TEMPCO RTD Probe, 100 Ohm, 24In, .25In Sheath (RTD00728)
- HAMMOND Polycarbonate Enclosure, 1.60 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554B2GYCL)
- HAMMOND Fiberglass Enclosure, 3.54 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP163)
- HAMMOND Stainless Steel Enclosure, 12 in D (EN4SD202012WSS)
- HAMMOND Steel Enclosure, 12 in D (C3RMC484812)
- HAMMOND Stainless Steel Enclosure, 3-1/2 in D (1414N4PHS16G)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4SSE)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEMA 1, Hinged (HW-J100804FCHQRWW)
- Hammond Electrical Enclosures