Shop All Electrical Enclosures
Hammond
Polycarbonate Enclosure, 2.40 in D, NEMA 4; 4X; 6; 6P; 12; 13
Mfr # 1554J2GYCL
Zoro # G710890059
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.40 in
- Enclosure NEMA Rating NEMA 4; 4X; 6; 6P; 12; 13
- Material of Enclosure Polycarbonate
- Color Clear
- Width 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1554J2GYCL
- Zoro # G710890059
- UPC # 62398030422
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 2.40 in |
Width | 3.5 |
Length | 6.3 |
Max. P.C. Board Length | 77.47 mm |
Size | 6.3 in x 3.5 in x 2.4 in (L x W x H) |
Max. P.C. Board Width | 147.32 mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 4; 4X; 6; 6P; 12; 13 |
Material of Enclosure | Polycarbonate |
Color | Clear |
IP Rating | IP68 |
Type | Water-tight |
Additional Description | RAL7035 grey polycarb plastic watertight enclosure, clear lid |
Flame Rating | UL94 V-0 |
UL File | E65324 |
Description
RAL7035 grey polycarb plastic watertight enclosure, clear lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Flat Cable, 1-1/4", 1.19x.35 (RSF-4001)
- HUBBELL Duplex Receptacle Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Ivory (P8I)
- QUICKCABLE 16-14 AWG Heat Shrink Female Bullet Terminal 0.195" Stud PK10 (164268-2010)
- PHASE-A-MATIC Phase Converter, Rotary, 208/240V AC, 208/240V AC, 125A, 55A (R-20)
- HAMMOND Polycarbonate Enclosure, 2.44 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1555J2F42GY)
- HAMMOND Stainless Steel Enclosure, 6 in D (1414N4PHSSM6)
- HAMMOND Stainless Steel Enclosure, 6 in D (HW24246SSHK)
- HAMMOND Steel Enclosure, 6 in D (EJ12146LG)
- HAMMOND Steel Enclosure, 16 in D (EN4SD603616LG)
- HAMMOND Steel Enclosure, 8 in D (EN4SD12248GY)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 12 in D, NEMA 12, 3R, 4, Hinged (N412302412C)
- Hammond Electrical Enclosures