Shop All Electrical Enclosures
Hammond
Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13
Mfr # 1554W2GYSL
Zoro # G310888388
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.36 in
- Enclosure NEMA Rating NEMA 4; 4X; 6; 6P; 12; 13
- Material of Enclosure Polycarbonate
- Color Light Gray
- IP Rating IP68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1554W2GYSL
- Zoro # G310888388
- UPC # 62398076201
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 2.36 in |
Width | 7.10 in |
Length | 7.1 |
Size | 7.1 in x 7.1 in x 2.36 in (L x W x H) |
Max. P.C. Board Length | 167 mm |
Max. P.C. Board Width | 167.5 mm |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 4; 4X; 6; 6P; 12; 13 |
Material of Enclosure | Polycarbonate |
Color | Light Gray |
IP Rating | IP68 |
Type | Water-tight |
Additional Description | RAL7035 grey polycarb plastic watertight enclosure, smoked lid |
UL File | E65324 |
Flame Rating | UL94 V-0 |
Description
RAL7035 grey polycarb plastic watertight enclosure, smoked lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 B2/2 Series 2A, 2 Pole, 480V AC, B Curve (5ZUX1)
- ABB S800 I/O Compact Module Termination Unit (3BSE013232R1 TU812V1)
- EATON Contact Block, Cage, Black, 22mm, 1NC (M22-CK01)
- SHIMPO Magnetic Sensor, Amphenol Connector (3030AN)
- HAMMOND Stainless Steel Enclosure, 12 in D (HW242412S16HK)
- HAMMOND Steel Enclosure, 6 in D (HJ12146HLP)
- HAMMOND Stainless Steel Enclosure, 8 in D (HWST30308S16)
- HAMMOND Stainless Steel Enclosure, 10 in D (1418N4S16C10)
- HAMMOND Steel Enclosure, 18 in D (HN4FM604818)
- HAMMOND Polycarbonate Enclosure, 3.54 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554WA2GYCL)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 16 in H, 6 in D (CFM16126)
- Hammond Electrical Enclosures