Shop All Electrical Enclosures
Hammond
Polycarbonate Enclosure, 2.36 in D, NEMA 4; 4X; 6; 6P; 12; 13
Mfr # 1554L2GYCL
Zoro # G310890169
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 2.36 in
- Enclosure NEMA Rating NEMA 4; 4X; 6; 6P; 12; 13
- Material of Enclosure Polycarbonate
- Color Light Gray
- Length 4.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1554L2GYCL
- Zoro # G310890169
- UPC # 62398078149
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 2.36 in |
Length | 4.13 |
Width | 4.13 |
Size | 4.13 in x 4.13 in x 2.36 in (L x W x H) |
Max. P.C. Board Width | 93 mm |
Max. P.C. Board Length | 92.57 mm |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 4; 4X; 6; 6P; 12; 13 |
Material of Enclosure | Polycarbonate |
Color | Light Gray |
Type | Water-tight |
IP Rating | IP68 |
UL File | E65324 |
Additional Description | RAL7035 grey polycarb plastic watertight enclosure, clear lid |
Flame Rating | UL94 V-0 |
Description
RAL7035 grey polycarb plastic watertight enclosure, clear lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Straight Blade Receptacle, Duplex, 2-Pole 3-Wire, 20A 125V, 5-20R (CR20I)
- DOLPHIN COMPONENTS Coaxial Connector, BNC, 0-4GHz, 75 Ohm, PK10 (DC-2710)
- VELCRO BRAND GARDN TIES GRN 50'X0.5"" (VEL30071ACS-AMS)
- INTERMATIC Electronic Timer, 7/365 Days, 20A (ET2715C)
- HAMMOND Steel Enclosure, 6 in D (HJ14126LP)
- HAMMOND Stainless Steel Enclosure, 6 in D (HW24246SSHK)
- HAMMOND Stainless Steel Enclosure, 12 in D (1418N4S16M12)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554XA2GYCL)
- HAMMOND Steel Enclosure, 10 in D (EN4SD241610GY)
- HAMMOND Steel Enclosure, 3 in D (HJ443LP)
- NVENT HOFFMAN Fiberglass Enclosure, 30-1/4 in H, 24 in W, 10 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (A30H2410GQRLP)
- Hammond Electrical Enclosures