Shop All Electrical Enclosures
Hammond
Polycarbonate Enclosure, 1.60 in D, NEMA 4; 4X; 6; 6P; 12; 13
Mfr # 1554C2GY
Zoro # G810889939
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.60 in
- Enclosure NEMA Rating NEMA 4; 4X; 6; 6P; 12; 13
- Material of Enclosure Polycarbonate
- Color Light Gray
- Length 4.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1554C2GY
- Zoro # G810889939
- UPC # 62398030401
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 1.60 in |
Length | 4.7 |
Width | 2.6 |
Size | 4.7 in x 2.6 in x 1.6 in (L x W x H) |
Max. P.C. Board Length | 52.83 mm |
Max. P.C. Board Width | 110.49 mm |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 4; 4X; 6; 6P; 12; 13 |
Material of Enclosure | Polycarbonate |
Color | Light Gray |
Type | Water-tight |
IP Rating | IP68 |
UL File | E65324 |
Flame Rating | UL94 5VA |
Additional Description | RAL7035 grey polycarb plastic watertight enclosure |
Description
RAL7035 grey polycarb plastic watertight enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 25ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-025)
- DAYTON Raised Indicator Light, Red, 120V (22NY47)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KS31)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 3A, 600V AC, Non-Indicating (LPJ-3SP)
- HAMMOND Fiberglass Enclosure, 3.54 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP163)
- HAMMOND Fiberglass Enclosure, 3.19 in D, NEMA 1; 2; 3; 3R; 4; 4X; 5; 12; 13 (R132-104-000)
- HAMMOND Stainless Steel Enclosure, 4 in D (1414N4PHSSC4)
- HAMMOND Steel Enclosure, 8 in D (HW24248GYHK)
- HAMMOND ABS Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13 (R220-102-000)
- HAMMOND Steel Enclosure, 16 in D (EN4SD423616GY)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 6 in D, NEMA 1, Non Hinged Clamp (A181806)
- Hammond Electrical Enclosures