Shop All Electrical Enclosures
Hammond
Polycarbonate Enclosure, 1.60 in D, NEMA 4; 4X; 6; 6P; 12; 13
Mfr # 1554B2GYCL
Zoro # G010890148
product price: $12.11
/ea
$12.11
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Depth 1.60 in
- Enclosure NEMA Rating NEMA 4; 4X; 6; 6P; 12; 13
- Material of Enclosure Polycarbonate
- Color Clear
- IP Rating IP68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1554B2GYCL
- Zoro # G010890148
- UPC # 62398030416
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 1.60 in |
Length | 2.6 |
Width | 2.6 |
Max. P.C. Board Width | 55.96 mm |
Size | 2.6 in x 2.6 in x 1.6 in (L x W x H) |
Max. P.C. Board Length | 55.45 mm |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 4; 4X; 6; 6P; 12; 13 |
Material of Enclosure | Polycarbonate |
Color | Clear |
IP Rating | IP68 |
Type | Water-tight |
Flame Rating | UL94 V-0 |
UL File | E65324 |
Additional Description | RAL7035 grey polycarb plastic watertight enclosure, clear lid |
Description
RAL7035 grey polycarb plastic watertight enclosure, clear lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Transformer, 75 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3075K0023B)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSR1A)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Sol, 250Ft (TCWR-1007)
- ANDERSON POWER PRODUCTS Connector, 600V, Gray Housing (6320G5)
- HAMMOND Stainless Steel Enclosure, 12 in D (C4XSC363612SS)
- HAMMOND Aluminum Enclosure, 3 in D (1414N4ALA)
- HAMMOND Steel Enclosure, 12 in D (EN4TD364812GY)
- HAMMOND Steel Enclosure, 6 in D (EN4SD16206LG)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R16126SC)
- HAMMOND Steel Enclosure, 20 in D (1418S20)
- NVENT HOFFMAN Steel Enclosure, 9.06 in H, 24 in W, 6.10 in D, NEMA 3; 3R; 4; 4X; 12; 13, Hinged (LHC236016)
- Hammond Electrical Enclosures