Shop All Electrical Enclosures
Hammond
Polycarbonate Enclosure, 1.60 in D, NEMA 4; 4X; 6; 6P; 12; 13
Mfr # 1554B2GY
Zoro # G410890090
product price: $11.11
/ea
$11.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.60 in
- Enclosure NEMA Rating NEMA 4; 4X; 6; 6P; 12; 13
- Material of Enclosure Polycarbonate
- Color Light Gray
- Length 2.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1554B2GY
- Zoro # G410890090
- UPC # 62398084280
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 1.60 in |
Length | 2.6 |
Width | 2.6 |
Size | 2.6 in x 2.6 in x 1.6 in (L x W x H) |
Max. P.C. Board Width | 55.96 mm |
Max. P.C. Board Length | 55.45 mm |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 4; 4X; 6; 6P; 12; 13 |
Material of Enclosure | Polycarbonate |
Color | Light Gray |
Type | Water-tight |
IP Rating | IP68 |
Flame Rating | UL94 5VA |
UL File | E65324 |
Additional Description | RAL7035 grey polycarb plastic watertight enclosure |
Description
RAL7035 grey polycarb plastic watertight enclosure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Blue, 16-14AWG, PK100 (14RB-250F)
- BRIDGEPORT FITTINGS Split Bushing, Zinc/Al, 2" Trade Size (166-G)
- ICOM Speaker, External, 7 in. L (SP30)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-5010)
- HAMMOND Steel Enclosure, 3 in D (HJ643LP)
- HAMMOND Steel Enclosure, 8 in D (CS12128)
- HAMMOND Stainless Steel Enclosure, 6 in D (HW24246SSHK)
- HAMMOND Galvanized Steel Enclosure, 6 in D (C3R18186HCR)
- HAMMOND Fiberglass Enclosure, 3.56 in D, NEMA 1; 4; 4X; 12; 13 (1590ZGRP161)
- HAMMOND Polycarbonate Enclosure, 4.72 in D, NEMA 4; 4X; 6; 6P; 12; 13 (1554YA2GY)
- WIEGMANN Fiberglass Enclosure, 23.88 in H, 24 in W, 11.33 in D, NEMA 4X; 6P; 12; 13, Hinged (HW-J242410CHQRWW)
- Hammond Electrical Enclosures