Shop All Electrical Enclosures
Hammond
Polycarbonate Enclosure, 1.47 in D, NEMA 4; 4X; 6; 6P; 12; 13
Mfr # 1555F2F17GY
Zoro # G810888499
product price: $17.55
/ea
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1.47 in
- Enclosure NEMA Rating NEMA 4; 4X; 6; 6P; 12; 13
- Material of Enclosure Polycarbonate
- Color Light Gray
- Width 3.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1555F2F17GY
- Zoro # G810888499
- UPC # 62398003592
- Country of Origin Canada
- Category Electrical Enclosures
Dimensions
Depth | 1.47 in |
Width | 3.6 |
Length | 4.7 |
Max. P.C. Board Length | 76 mm |
Size | 4.7 in x 3.6 in x 1.47 in (L x W x H) |
Max. P.C. Board Width | 108 mm |
Details
Item - Electrical Enclosure | Enclosure |
Item | Enclosure |
Enclosure NEMA Rating | NEMA 4; 4X; 6; 6P; 12; 13 |
Material of Enclosure | Polycarbonate |
Color | Light Gray |
IP Rating | IP68 |
Type | Water-tight, flanged |
Flame Rating | UL94 5VA |
Additional Description | RAL7035 grey watertight plastic enclosure, flange |
UL File | E65324 |
Description
RAL7035 grey watertight plastic enclosure, flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 24 AWG Gauge, 0.0201" Diameter, 250 Feet (24SS316L250)
- NOBLES/TENNANT CORD - POWER 14/3 50ft YELLOW STW, 600V (602747)
- GARDNER BENDER Terminal Kit, 600 V, 22 to 10 AWG Wire, Assorted (TK-40)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, White (GFNL2-W)
- HAMMOND Steel Enclosure, 10 in D (EN4SD201610LG)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT363011H)
- HAMMOND ABS Enclosure, 2.36 in D, NEMA 1; 4; 4X; 12; 13 (R220-102-000)
- HAMMOND Steel Enclosure, 8 in D (1418G8)
- HAMMOND Stainless Steel Enclosure, 5 in D (1414N4PHS16K)
- HAMMOND Galvanized Steel Enclosure, 11 in D (HCT302411H)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Hinged (A12N124)
- Hammond Electrical Enclosures