Shop All Enclosure Covers & Accessories
Hammond
Pole Mount Vertical Steel Channel, Steel/Gray
Mfr # PMV3036GY
Zoro # G610893570
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Designed to mount outdoor rated enclosures - Hammond 1414N4, Eclipse, Eclipse Junior, HWHK, and 1418N4; Individual components allow users to choose the mounting configuration and/or components to purchase Note: Eclipse Series enclosures require the use of an external Eclipse Mounting Foot Kit (sold separately); Note: Eclipse Series enclosures require the use of an external Eclipse Mounting Foot Kit (sold separately); This pole mount kit is a 2 or 3-part system.
- Additional Description Pole Mount Vertical Steel Channel - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PMV3036GY
- Zoro # G610893570
- UPC # 62398060193
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Designed to mount outdoor rated enclosures - Hammond 1414N4, Eclipse, Eclipse Junior, HWHK, and 1418N4; Individual components allow users to choose the mounting configuration and/or components to purchase Note: Eclipse Series enclosures require the use of an external Eclipse Mounting Foot Kit (sold separately); Note: Eclipse Series enclosures require the use of an external Eclipse Mounting Foot Kit (sold separately); This pole mount kit is a 2 or 3-part system. |
Additional Description | Pole Mount Vertical Steel Channel - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 1 Pole, 120/240V AC (B130H)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS441NK)
- SCHNEIDER ELECTRIC Biometric Switch, Maintained, PNP, M12 Conn (XB5S1B2M12)
- DANCO Danco 10839X Plug All Test & Seal Plug (10839X)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Light Gray (HP22LG)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- SCHNEIDER ELECTRIC Spacial SF external fixing side panels - 2000x600 mm (NSY2SP206)
- Hammond Enclosure Covers & Accessories