Shop All Enclosure Covers & Accessories
Hammond
Pole Mount Strap, 55 in. Qty 4, 316SS
Mfr # PMSTRAP55
Zoro # G910893669
product price: $52.89
/ea
$52.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Additional Description Pole Mount Strap - 55" (Qty 4) - 316SS
- Features Designed to mount outdoor rated enclosures - Hammond 1414N4, Eclipse, Eclipse Junior, HWHK, and 1418N4; Individual components allow users to choose the mounting configuration and/or components to purchase Note: Eclipse Series enclosures require the use of an external Eclipse Mounting Foot Kit (sold separately); Note: Eclipse Series enclosures require the use of an external Eclipse Mounting Foot Kit (sold separately); This pole mount kit is a 2 or 3-part system.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PMSTRAP55
- Zoro # G910893669
- UPC # 62398060199
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Additional Description | Pole Mount Strap - 55" (Qty 4) - 316SS |
Features | Designed to mount outdoor rated enclosures - Hammond 1414N4, Eclipse, Eclipse Junior, HWHK, and 1418N4; Individual components allow users to choose the mounting configuration and/or components to purchase Note: Eclipse Series enclosures require the use of an external Eclipse Mounting Foot Kit (sold separately); Note: Eclipse Series enclosures require the use of an external Eclipse Mounting Foot Kit (sold separately); This pole mount kit is a 2 or 3-part system. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Emt Insulating Bushing, 1/2" (2172RAC)
- SQUARE D NEMA Fusible Str, Size 2,120V Coil, 12 Enc (8538SDA24V02S)
- VAST Strut Channel Fitting, 1/4 (V327HDG)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (597-EX)
- HAMMOND Closure Plate w/o KO, 4 x 4, Galv (CWCP4GNK)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- VORTEC Vortex Enclosure Cooler, 900 BtuH, 1 NEMA (7515)
- Hammond Enclosure Covers & Accessories