Shop All Enclosure Covers & Accessories
Hammond
Pole Mount Strap, 39 in. Qty 4, 316SS
Mfr # PMSTRAP40
Zoro # G210893642
product price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Designed to mount outdoor rated enclosures - Hammond 1414N4, Eclipse, Eclipse Junior, HWHK, and 1418N4; Individual components allow users to choose the mounting configuration and/or components to purchase Note: Eclipse Series enclosures require the use of an external Eclipse Mounting Foot Kit (sold separately); Note: Eclipse Series enclosures require the use of an external Eclipse Mounting Foot Kit (sold separately); This pole mount kit is a 2 or 3-part system.
- Additional Description Pole Mount Strap - 39" (Qty 4) - 316SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PMSTRAP40
- Zoro # G210893642
- UPC # 62398060198
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Features | Designed to mount outdoor rated enclosures - Hammond 1414N4, Eclipse, Eclipse Junior, HWHK, and 1418N4; Individual components allow users to choose the mounting configuration and/or components to purchase Note: Eclipse Series enclosures require the use of an external Eclipse Mounting Foot Kit (sold separately); Note: Eclipse Series enclosures require the use of an external Eclipse Mounting Foot Kit (sold separately); This pole mount kit is a 2 or 3-part system. |
Additional Description | Pole Mount Strap - 39" (Qty 4) - 316SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. YL (87-7511)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 4A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF004)
- INSULTAB Shrink Tubing, 0.125in ID, Black, 6in, PK5 (HS-VTN 1/8 Blk 6)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND 3R/4 Splitter Trough 225A 4 Wire, Steel/Gray (CN4ST6204)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- Hammond Enclosure Covers & Accessories