Shop All Enclosure Covers & Accessories
Hammond
Pole Mount Horizontal Steel Channel Qty 2, Steel/Gray
Mfr # PMH15GY
Zoro # G310893641
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Designed to mount outdoor rated enclosures - Hammond 1414N4, Eclipse, Eclipse Junior, HWHK, and 1418N4; Individual components allow users to choose the mounting configuration and/or components to purchase Note: Eclipse Series enclosures require the use of an external Eclipse Mounting Foot Kit (sold separately); Note: Eclipse Series enclosures require the use of an external Eclipse Mounting Foot Kit (sold separately); This pole mount kit is a 2 or 3-part system.
- Additional Description Pole Mount Horizontal Steel Channel (Qty 2) - Steel/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # PMH15GY
- Zoro # G310893641
- UPC # 62398060195
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Designed to mount outdoor rated enclosures - Hammond 1414N4, Eclipse, Eclipse Junior, HWHK, and 1418N4; Individual components allow users to choose the mounting configuration and/or components to purchase Note: Eclipse Series enclosures require the use of an external Eclipse Mounting Foot Kit (sold separately); Note: Eclipse Series enclosures require the use of an external Eclipse Mounting Foot Kit (sold separately); This pole mount kit is a 2 or 3-part system. |
Additional Description | Pole Mount Horizontal Steel Channel (Qty 2) - Steel/Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX Undrgrnd Meter Riser 1 (18-440-010)
- CANTEX ELBOW BELL SCH40 90D 3"" (5233830U)
- MAXPOWER Wall Plate Phone Flush 1-Port - Stainless Steel (MA81244)
- WIEGMANN Straight Wireway, NEMA 1, Length 2 Ft, Gray (HS662)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- APC Netshelter Sx Black Server Rack 1070Mm 1991Mm Steel 600Mm Enclosure (E242296)
- Hammond Enclosure Covers & Accessories