Shop All Electrical Enclosures
Hammond
Plastic Enclosure, 3.54 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R290-172-000
Zoro # G310889859
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.54 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Plastic
- Color Light Gray
- Width 6.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # R290-172-000
- Zoro # G310889859
- UPC # 62398040189
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 3.54 in |
Width | 6.69 in |
Length | 10.63 |
Size | 10.63 in x 6.69 in x 3.54 in (L x W x H) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Plastic |
Color | Light Gray |
IP Rating | IP66 |
Type | Thick Wall, Water-Tight |
Key Features | Premium plastic, UV-resistant, Luran enclosures for outdoor applications; Shallow lid, deep body; Captive, stainless steel - lid screws; Enclosure can be mounted to wall or shelf after closing the lid; Integrated 1.7 mm recess in lid for membrane keypads and front panels; Silicone gasket standard (-50ÂşC up to +140ÂşC); Degree of protection: NEMA 4X, IP 66; Enclosure is a light grey, RAL 7035 Luran - UL 94 HB flammability rating; Clip-on design covers, plastic polypropylene (PP), anthracite grey, RAL 7016 |
Additional Description | enclosure - plastic - technoPLUS, 10.63 x 6.69 x 3.54 in. |
Flame Rating | UL94 HB |
Description
enclosure - plastic - technoPLUS, 10.63 x 6.69 x 3.54 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X3WPG6)
- FLEX-STRUT Channel Hanger (FS-6420 E/G)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie BK PK 10 (H-09-010-BK)
- PANDUIT Ld10 Low Voltage Tee Fitting (10 Pack), 10PK (TF10IW-X)
- HAMMOND Steel Enclosure, 16 in D (EN4SD723616GY)
- HAMMOND Steel Enclosure, 12 in D (1418LL12)
- HAMMOND Steel Enclosure, 12 in D (1420T12)
- HAMMOND Electrical Box, Splitter Box, Steel (CN4SB403)
- HAMMOND Steel Enclosure, 10 in D (EN4TD244210GY)
- HAMMOND Steel Enclosure, 4 in D (CS12124)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12, Hinged (A1614CHFL)
- Hammond Electrical Enclosures