Shop All Electrical Enclosures
Hammond
Plastic Enclosure, 3.54 in D, NEMA 1; 4; 4X; 12; 13
Mfr # R290-132-000
Zoro # G210889850
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.54 in
- Enclosure NEMA Rating NEMA 1; 4; 4X; 12; 13
- Material of Enclosure Plastic
- Color Light Gray
- Type Thick Wall, Water-Tight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # R290-132-000
- Zoro # G210889850
- UPC # 62398040188
- Country of Origin Germany
- Category Electrical Enclosures
Dimensions
Depth | 3.54 in |
Length | 9.06 |
Width | 5.12 in |
Size | 9.06 in x 5.12 in x 3.54 in (L x W x H) |
Details
Item | Enclosure |
Item - Electrical Enclosure | Enclosure |
Enclosure NEMA Rating | NEMA 1; 4; 4X; 12; 13 |
Material of Enclosure | Plastic |
Color | Light Gray |
Type | Thick Wall, Water-Tight |
IP Rating | IP66 |
Additional Description | enclosure - plastic - technoPLUS, 9.06 x 5.12 x 3.54 in. |
Key Features | Premium plastic, UV-resistant, Luran enclosures for outdoor applications; Shallow lid, deep body; Captive, stainless steel - lid screws; Enclosure can be mounted to wall or shelf after closing the lid; Integrated 1.7 mm recess in lid for membrane keypads and front panels; Silicone gasket standard (-50ÂşC up to +140ÂşC); Degree of protection: NEMA 4X, IP 66; Enclosure is a light grey, RAL 7035 Luran - UL 94 HB flammability rating; Clip-on design covers, plastic polypropylene (PP), anthracite grey, RAL 7016 |
Flame Rating | UL94 HB |
Description
enclosure - plastic - technoPLUS, 9.06 x 5.12 x 3.54 in.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 15A, 24 Outlet, 15 ft, Gray (PS7224-20)
- IFM Light Curtain, 19.7 ft., 11.0"H, 12 Beams (OY001S)
- 3M 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK25 (LFV14-10)
- NVENT HOFFMAN Wiring Trough, Nema Type 3r, 6.00x6.00x1 (A6618RT)
- HAMMOND Galvanized Steel Enclosure, 4 in D (C3R664ESCNK)
- HAMMOND Stainless Steel Enclosure, 8 in D (HWST30308S16)
- HAMMOND Stainless Steel Enclosure, 6 in D (EJ1086SS)
- HAMMOND Galvanized Steel Enclosure, 14 in D (HCT484814H)
- HAMMOND Stainless Steel Enclosure, 10 in D (EN4SD161210WSS)
- HAMMOND Stainless Steel Enclosure, 12 in D (HW363012S16HK)
- NVENT HOFFMAN Carbon Steel Enclosure, 24 in H, 24 in W, 8.62 in D, NEMA 1, Hinged (A24N24BLP)
- Hammond Electrical Enclosures