Shop All Enclosure Covers & Accessories
Hammond
Perf Panel, Fits Encl. 16 x 12, Steel/Wht
Mfr # N1JP1612PP
Zoro # G310892972
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features For use with N1J series enclosures; Made from 16 ga steel; Accepts self tapping screws eliminating timely measurement, marking and drilling of component mounting holes; 1/8" dia holes on 1/4" staggered centers; ANSI 61 gray powder finish
- Additional Description N1J Series Panel - Fits Encl. 16 x 12 - Steel/ASA61 Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # N1JP1612PP
- Zoro # G310892972
- UPC # 62398080222
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | For use with N1J series enclosures; Made from 16 ga steel; Accepts self tapping screws eliminating timely measurement, marking and drilling of component mounting holes; 1/8" dia holes on 1/4" staggered centers; ANSI 61 gray powder finish |
Additional Description | N1J Series Panel - Fits Encl. 16 x 12 - Steel/ASA61 Grey |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CITY Floor Plate Plug, 1 Gang, Round, Brass (697)
- NVENT CADDY Flanged Nut, 3/8in Rod, 300lb Load, Use with CADDY Rod Lock (SNSW37)
- GARDNER BENDER Wire Connector, Orange, PK100 (10-003)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO, Blue (XB4BA61)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- STEELWORKS 1-1/4X36 Tele Perf Tube (11200)
- Hammond Enclosure Covers & Accessories