Shop All Enclosure Covers & Accessories
Hammond
Pedestal, 4 in. x 4 in. x 35 in., Steel/Gray
Mfr # 1495C35
Zoro # G310893399
product price: $270.69
/ea
Free Shipping & Returns
$270.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Used for floor mounting for many types of enclosures, consolets or pushbutton boxes; Provides wiring feature through the column; Meets NEMA Type 12 and 13 requirements; Finished in ANSI 61 gray.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1495C35
- Zoro # G310893399
- UPC # 62398047870
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Used for floor mounting for many types of enclosures, consolets or pushbutton boxes; Provides wiring feature through the column; Meets NEMA Type 12 and 13 requirements; Finished in ANSI 61 gray. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8ABHA)
- MERSEN Power Distribution Block, 3 Poles, 135 to 175A Amp Range, 1000V AC/DC Volt Rating (MPDB67583)
- ABB Power Supply, 90/264V AC; 120/375V DC, 24V DC, 18 W, 0.75A, DIN Rail (1SVR427030R0000)
- DWYER INSTRUMENTS Water Pump Pressure Switch, Pr Sw 1580 PSI 14 Npt (CXA-R1)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- GE ELECTRIC GE Electrical TC200P 2 in. Aluminum Rainproof Hub (6121883)
- Hammond Enclosure Covers & Accessories