Shop All Enclosure Covers & Accessories
Hammond
Pedestal, 26 in. High, Steel/Lt Gray
Mfr # 2CLS
Zoro # G710891490
product price: $997.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$997.99
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Pedestal - 26" High - Steel/Lt Gray
- Features Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Stiffeners added for solid stability; Open top and bottom provides an unobstructed wireway for pull through cabling; Can be mounted directly on floor or on a plinth; Available in light gray and stainless steel.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CLS
- Zoro # G710891490
- UPC # 62398084720
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Pedestal - 26" High - Steel/Lt Gray |
Features | Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Stiffeners added for solid stability; Open top and bottom provides an unobstructed wireway for pull through cabling; Can be mounted directly on floor or on a plinth; Available in light gray and stainless steel. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 240V AC Delta, 480V AC Delta (44YV01)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 50 A, Reversing: No (LC1D50AB7)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Gray (P4GY)
- QUICKCABLE Black Welding Cable, 2/0, 50 ft. (202107-050)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- STEELWORKS 1-1/4X36 Tele Perf Tube (11200)
- Hammond Enclosure Covers & Accessories