Shop All Enclosure Covers & Accessories
Hammond
Pedestal, 26 in. High, 304 SS
Mfr # 2CSS
Zoro # G310891128
product price: $1,611.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,611.99
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Stiffeners added for solid stability; Open top and bottom provides an unobstructed wireway for pull through cabling; Can be mounted directly on floor or on a plinth; Available in light gray and stainless steel.
- Additional Description Pedestal - 26" High - 304 SS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 2CSS
- Zoro # G310891128
- UPC # 62398099536
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Features | Maintains NEMA rating of system; Formed 14 gauge steel; Also offered with formed 14 gauge stainless steel; Stiffeners added for solid stability; Open top and bottom provides an unobstructed wireway for pull through cabling; Can be mounted directly on floor or on a plinth; Available in light gray and stainless steel. |
Additional Description | Pedestal - 26" High - 304 SS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 1.25A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-1-1/4-R)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP4836)
- HUBBELL PREMISE WIRING Hubbell IFP 1-Socket Faceplate - 1 x Socket(s) - 1-gang - White (IFP11W)
- EATON Circuit Breaker, PDG Series 40A, 3 Pole, 600V AC, A Curve (PDG23G0040TFFL)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Light Gray (HP22LG)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- Hammond Enclosure Covers & Accessories