Shop All Enclosure Covers & Accessories
Hammond
Panel Rails, Fits 72 x 24 Half Ht, Steel/Wht
Mfr # 1418WHHP
Zoro # G310889101
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Panel Rails, Fits 72 x 24 Half Ht - Steel/Wht
- Features Provides 19" or 24" mounting capability; Sold in pairs; Formed from 10 gauge steel; Drilled and tapped 10-32 to EIA spacing of 0.5" - 0.63" - 0.63" - 0.5"; Compatible with 1418FS and HN4FS enclosures; Finished in white.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 1418WHHP
- Zoro # G310889101
- UPC # 62398037360
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Panel Rails, Fits 72 x 24 Half Ht - Steel/Wht |
Features | Provides 19" or 24" mounting capability; Sold in pairs; Formed from 10 gauge steel; Drilled and tapped 10-32 to EIA spacing of 0.5" - 0.63" - 0.63" - 0.5"; Compatible with 1418FS and HN4FS enclosures; Finished in white. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 36", UV Black, Heavy Duty, PK50 (MT361750L)
- CRYDOM Solid State Relay, 3 to 32VDC, 75A (D2475)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (BR15BLKWR)
- SQUARE D Overload Reset Kit (9066RA1)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- WIEGMANN GROUNDING STRAP 8 IN. (WGS1008)
- Hammond Enclosure Covers & Accessories