Shop All Enclosure Covers & Accessories
Hammond
Panel Rails, Fits 60 x 24 Half Ht, Steel/Wht
Mfr # 1418THHP
Zoro # G610889368
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Panel Rails, Fits 60 x 24 Half Ht - Steel/Wht
- Features Provides 19" or 24" mounting capability; Sold in pairs; Formed from 10 gauge steel; Drilled and tapped 10-32 to EIA spacing of 0.5" - 0.63" - 0.63" - 0.5"; Compatible with 1418FS and HN4FS enclosures; Finished in white.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 1418THHP
- Zoro # G610889368
- UPC # 62398037210
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Panel Rails, Fits 60 x 24 Half Ht - Steel/Wht |
Features | Provides 19" or 24" mounting capability; Sold in pairs; Formed from 10 gauge steel; Drilled and tapped 10-32 to EIA spacing of 0.5" - 0.63" - 0.63" - 0.5"; Compatible with 1418FS and HN4FS enclosures; Finished in white. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO Re-Power Tune-Up Kit PB-770 (90122Y)
- NOARK Circuit Breaker, B1H Series 10A, 3 Pole, 480V AC, C Curve (B1H3C10)
- IFM Point Level Sensor, 113 mm L (LMT100)
- HONEYWELL Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2R-A2)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- HAMMOND Type 3R Rain Hood, Use w/ PF50, 60, 70, 65, 67000, Steel/Lt.Gray (RH60000LG)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, 4 NEMA (770)
- Hammond Enclosure Covers & Accessories