Shop All Enclosure Covers & Accessories
Hammond
Panel Bridge Kit, 84 in.
Mfr # UHDMFTC84BK
Zoro # G010893019
product price: $250.59
/ea
Free Shipping & Returns
$250.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray/White
- Finish Powder Coated
- NEMA Enclosure Type NEMA 12
- Additional Description Panel Bridge Kit - 84"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # UHDMFTC84BK
- Zoro # G010893019
- UPC # 62398073698
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Panel Bridge Kit |
Material | Steel |
Color | Gray/White |
Finish | Powder Coated |
NEMA Enclosure Type | NEMA 12 |
Additional Description | Panel Bridge Kit - 84" |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, ALS Series, 450 A, General Purpose, 125V AC, Bolt-On (ALS450)
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 2 Poles, 35 to 60A Amp Range, 250V AC/DC Volt Rating (HM25060-2CR)
- ZSI SPN Loop Clamp, 2x1/2", 0.265" Hole, SS (SPN-32SS)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RS-A2)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND 3R/4 Splitter Trough 400A 4 Wire, Steel/Gray (CN4ST6404)
- HAMMOND 4 Inch Box Ext, 8X8, Gray (CS88EXT4)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- WIREMOLD Pole Extender (25DTP-E10-DG)
- Hammond Enclosure Covers & Accessories