Shop All Enclosure Covers & Accessories
Hammond
Panel Bridge Kit, 72 in.
Mfr # UHDMFTC72BK
Zoro # G310892910
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Gray/White
- Finish Powder Coated
- NEMA Enclosure Type NEMA 12
- Additional Description Panel Bridge Kit - 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # UHDMFTC72BK
- Zoro # G310892910
- UPC # 62398073697
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Panel Bridge Kit |
Material | Steel |
Color | Gray/White |
Finish | Powder Coated |
NEMA Enclosure Type | NEMA 12 |
Additional Description | Panel Bridge Kit - 72" |
Standards | UL 508A Type 12; CSA Type 12; Complies with NEMA Type 12 IEC 60529, IP54; NEMA Type 12; IEC 60529, IP54; Appropriate components are required to maintain these standards. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT CAT6A STP RJ45 Shielded Modular Plug (PDC-VC-CAT6A-012-021-10)
- EATON BUSSMANN Auto Fuse Atc&Max Asst (NO.53)
- EATON Replacement Coil, NEMA, 480VAC, Size 4, 5 (9-1891-3)
- MIDWEST FASTENER 1/16" Aluminum Cable Ferrules 100PK (54887)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- PLUMB PAK FLOOR/CEILING PLATE 1/2"" (PP101-12)
- Hammond Enclosure Covers & Accessories