Shop All Enclosure Covers & Accessories
Hammond
Panel 6.9 x 4.9, Fits Encl. 8 x 6, Galv
Mfr # 14G0705
Zoro # G610889511
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Steel panels are 14 gauge steel and are finished in white; Fiberglass panels (off-white) in NEMA sizes; Aluminum panels are 0.080 type 5052 H-32 aluminum, unpainted; Galvanized panels are 14 gauge unpainted galvanized steel; Stainless steel panels are 14 gauge and are brushed 304 SS; Mounting hardware is included with the enclosure; Steel panels and mounting hardware are included with 1414 Series enclosures; Galvanized panels and mounting hardware are included with the EJ Series enclosures; Mounting hardware is included with PJ Series enclosures, order panel separately.
- Additional Description Panel 6.9 x 4.9 - Fits Encl. 8 x 6 - Galv
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 14G0705
- Zoro # G610889511
- UPC # 62398035795
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Steel panels are 14 gauge steel and are finished in white; Fiberglass panels (off-white) in NEMA sizes; Aluminum panels are 0.080 type 5052 H-32 aluminum, unpainted; Galvanized panels are 14 gauge unpainted galvanized steel; Stainless steel panels are 14 gauge and are brushed 304 SS; Mounting hardware is included with the enclosure; Steel panels and mounting hardware are included with 1414 Series enclosures; Galvanized panels and mounting hardware are included with the EJ Series enclosures; Mounting hardware is included with PJ Series enclosures, order panel separately. |
Additional Description | Panel 6.9 x 4.9 - Fits Encl. 8 x 6 - Galv |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 63 to 80A, Class 10, 3P, 690V (LRD3363)
- VAST Post Base, Sq 6 Hole, E/G, PK10 (V6SQEG-10)
- PANDUIT 8" L Miniature Cable Tie NAT PK 100 (PLT2M-C)
- LUMAPRO Electronic Flasher, Variable Load, EF33H (2FNE9)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- SAGINAW CONTROL & ENGINEERING ROLL, GASKET 1/4 x .75 50ft Roll (SCE-GA14X75)
- Hammond Enclosure Covers & Accessories