Shop All Enclosure Covers & Accessories
Hammond
Panel 69 x 33, Fits Encl. 72 x 36, Galv
Mfr # 18G6933
Zoro # G610893396
product price: $316.79
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$316.79
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Panel 69 x 33 - Fits Encl. 72 x 36 - Galv
- Features Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 18G6933
- Zoro # G610893396
- UPC # 62398005430
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Panel 69 x 33 - Fits Encl. 72 x 36 - Galv |
Features | Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure). |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Auto Atc 3Amp Cd5 (BP/ATC-3-RP)
- DAYTON Roller Lvr Arm, 1.5 to 4.06 In. Arm L (12T874)
- SQUARE D Min Pwr Dist Block, 115A, 1P, 14-2 AWG, 600V (9080LBA161104)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24P)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, 304 SS (CN4ST6203SS)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- ABB 1-1/2" Pvc Box Adapter (E996HR)
- Hammond Enclosure Covers & Accessories