Shop All Enclosure Covers & Accessories
Hammond
Panel 69 x 27, Fits Encl. 72 x 30, Galv
Mfr # 18G6927
Zoro # G610893372
product price: $283.49
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$283.49
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Panel 69 x 27 - Fits Encl. 72 x 30 - Galv
- Features Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 18G6927
- Zoro # G610893372
- UPC # 62398005429
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Panel 69 x 27 - Fits Encl. 72 x 30 - Galv |
Features | Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure). |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORMITE 16-14 Gauge Butt Terminal Blue Butt Connector, 85436 (85436)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (3230)
- UNISTRUT Strut 4 Hole Str Plate (RP1067EG)
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Control Cable 600V GN (CF5-07-18-25)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- Hammond Enclosure Covers & Accessories