Shop All Enclosure Covers & Accessories
Hammond
Panel 57 x 33, Fits Encl. 60 x 36, Steel/Wht
Mfr # 18P5733
Zoro # G610893761
product price: $268.69
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$268.69
Free 30-Day Returns
Key Features
- Material Steel
- Features Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure).
- Additional Description Panel 57 x 33 - Fits Encl. 60 x 36 - Steel/Wht
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 18P5733
- Zoro # G610893761
- UPC # 62398036200
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure). |
Additional Description | Panel 57 x 33 - Fits Encl. 60 x 36 - Steel/Wht |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Plug, Recessed, 1-1/4 In (CUP-4)
- WIEGMANN Polycarbonate Enclosure, 8 in H, 6 in W, 4 in D, NEAM 4X, Hinged (HW-P80604CHQR)
- EATON Circuit Breaker, BD Series 30A, 1 Pole, 120V AC (BD3030)
- ELECTRIDUCT Spiral Cable Wrap 1" x 50ft-Red (WL-SW-100-50-RD)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- HAMMOND Locking L handle (EHLL)
- HAMMOND 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- WIEGMANN N1 Screw Cover, No Ko, 12x16x8, Cs, Gry (SC121608NK)
- Hammond Enclosure Covers & Accessories