Shop All Enclosure Covers & Accessories
Hammond
Panel 57 x 21, Fits Encl. 60 x 24, Steel/Wht
Mfr # 18P5721
Zoro # G910893706
product price: $183.19
/ea
Free Shipping & Returns
$183.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 57 in x 21 in x 0.75 in (H x W x D)
- Additional Description Panel 57 x 21 - Fits Encl. 60 x 24 - Steel/Wht
- Features Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 18P5721
- Zoro # G910893706
- UPC # 62398041561
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Dimensions
Size | 57 in x 21 in x 0.75 in (H x W x D) |
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Panel 57 x 21 - Fits Encl. 60 x 24 - Steel/Wht |
Features | Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure). |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend holder 30x50mm, Harmony XB4, plastic, without legend 18x27mm, for flush mounting (ZBZ35)
- LOWELL Mono Potentiometer 10k (10KLVC-DB)
- LEGRAND Duplex Receptacle Cover, Gray (G3043BE)
- ZORO SELECT 15A Locking Connector 2P 3W 250VAC L6-15R YL (CL615DF)
- HAMMOND Swing Panel for 16 x 12 encl., Steel/Wht (ESP1612)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND 12 x 12 x 1.25 Print Pocket (PKT1212S)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- HAMMOND Locking L handle (EHLL)
- Hammond Enclosure Covers & Accessories