Shop All Enclosure Covers & Accessories
Hammond
Panel 57 x 21, Fits Encl. 60 x 24, Galv
Mfr # 18G5721
Zoro # G610893419
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$247.99
Free 30-Day Returns
Key Features
- Material Steel
- Features Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure).
- Additional Description GALV PANEL FOR WALLMT 60X24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 18G5721
- Zoro # G610893419
- UPC # 62398005427
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure). |
Additional Description | GALV PANEL FOR WALLMT 60X24 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.2to 2InWC (ADPS-03-2-N)
- DAYTON Push Buttn Cntrl Station, Start/Stop, 22mm (32W267)
- TRIPP LITE UPS System, 600 VA, 8 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET600U)
- QUICKCABLE Right Elbow, 6 Gauge, PK50 (6308-050F)
- HAMMOND Swing Panel Bracket, Style 1 (SPB1)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Replacement Filter XPFA120, Pack of 5 (PFF2000)
- HAMMOND Closure Plate w/o KO, 8 x 8, Steel/Gray (CWCP8NK)
- HAMMOND Eclipse Inner Panel, Fits Encl. 48 x 48, Steel/Wht (EP4848)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- QUAZITE Underground Enclosure Cover, Traffic Signal Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0046)
- Hammond Enclosure Covers & Accessories