Shop All Enclosure Covers & Accessories
Hammond
Panel 50 x 38, Fits Encl. 54 x 42, Steel/Wht
Mfr # 22P5038
Zoro # G910888634
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$332.99
Free 30-Day Returns
Key Features
- Material Steel
- Features 22P5038 is formed from 12 gauge steel, all others are 10 gauge steel; Panels and mounting hardware are included with 1422 and HN4FM Series enclosures; Finished in white.
- Additional Description Panel 50 x 38 - Fits Encl. 54 x 42 - Steel/Wht
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 22P5038
- Zoro # G910888634
- UPC # 62398039100
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | 22P5038 is formed from 12 gauge steel, all others are 10 gauge steel; Panels and mounting hardware are included with 1422 and HN4FM Series enclosures; Finished in white. |
Additional Description | Panel 50 x 38 - Fits Encl. 54 x 42 - Steel/Wht |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Industrial Snap Action Switch, Pin, Plunger Actuator, SPDT, 25A @ 480V AC Contact Rating (5JEG0)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/64" x 100FT- Black (HS2-0047-100FT)
- EATON Mounting Ring Tool, 22mm, Black (M22-MS)
- NVENT HOFFMAN Continuous Hinge with Quarter-Turn Latch (A12064CHFL)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- HAMMOND Panel 21 x 9, Fits Encl. 24 x 12, Galv (18G2109)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- ADALET Explosion Proof Instrument Housing 3/4In Enclosure (XIHFC-X3)
- Hammond Enclosure Covers & Accessories