Shop All Enclosure Covers & Accessories
Hammond
Panel 4.9 x 4.9, Fits Encl. 6 x 6, Galv
Mfr # 14G0505
Zoro # G610889498
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Panel 4.9 x 4.9 - Fits Encl. 6 x 6 - Galv
- Features Steel panels are 14 gauge steel and are finished in white; Fiberglass panels (off-white) in NEMA sizes; Aluminum panels are 0.080 type 5052 H-32 aluminum, unpainted; Galvanized panels are 14 gauge unpainted galvanized steel; Stainless steel panels are 14 gauge and are brushed 304 SS; Mounting hardware is included with the enclosure; Steel panels and mounting hardware are included with 1414 Series enclosures; Galvanized panels and mounting hardware are included with the EJ Series enclosures; Mounting hardware is included with PJ Series enclosures, order panel separately.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 14G0505
- Zoro # G610889498
- UPC # 62398035794
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Panel 4.9 x 4.9 - Fits Encl. 6 x 6 - Galv |
Features | Steel panels are 14 gauge steel and are finished in white; Fiberglass panels (off-white) in NEMA sizes; Aluminum panels are 0.080 type 5052 H-32 aluminum, unpainted; Galvanized panels are 14 gauge unpainted galvanized steel; Stainless steel panels are 14 gauge and are brushed 304 SS; Mounting hardware is included with the enclosure; Steel panels and mounting hardware are included with 1414 Series enclosures; Galvanized panels and mounting hardware are included with the EJ Series enclosures; Mounting hardware is included with PJ Series enclosures, order panel separately. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Connector Non-Polar 15A (115CR-000)
- TELEMECANIQUE SENSORS 2NC/2NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (9007CO68)
- LINEMASTER Foot Switch Guard, Steel, Alert Orange (522-D28)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1TAA-R63/C)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- Hammond Enclosure Covers & Accessories