Shop All Enclosure Covers & Accessories
Hammond
Panel 4.9 x 2.9, Fits Encl. 6 x 4, Galv
Mfr # 14G0503
Zoro # G110889509
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Panel 4.9 x 2.9 - Fits Encl. 6 x 4 - Galv
- Features Steel panels are 14 gauge steel and are finished in white; Fiberglass panels (off-white) in NEMA sizes; Aluminum panels are 0.080 type 5052 H-32 aluminum, unpainted; Galvanized panels are 14 gauge unpainted galvanized steel; Stainless steel panels are 14 gauge and are brushed 304 SS; Mounting hardware is included with the enclosure; Steel panels and mounting hardware are included with 1414 Series enclosures; Galvanized panels and mounting hardware are included with the EJ Series enclosures; Mounting hardware is included with PJ Series enclosures, order panel separately.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 14G0503
- Zoro # G110889509
- UPC # 62398035793
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Panel 4.9 x 2.9 - Fits Encl. 6 x 4 - Galv |
Features | Steel panels are 14 gauge steel and are finished in white; Fiberglass panels (off-white) in NEMA sizes; Aluminum panels are 0.080 type 5052 H-32 aluminum, unpainted; Galvanized panels are 14 gauge unpainted galvanized steel; Stainless steel panels are 14 gauge and are brushed 304 SS; Mounting hardware is included with the enclosure; Steel panels and mounting hardware are included with 1414 Series enclosures; Galvanized panels and mounting hardware are included with the EJ Series enclosures; Mounting hardware is included with PJ Series enclosures, order panel separately. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- EATON Non-Illum Push Button Operator, Black (10250T171)
- SIEMENS ManualMotorControl, TripClass 20, Thermal (SMFH39)
- ACME ELECTRIC Single Phase Transformer, 3 kVA, NEMA 3R, 115 °C, 120/240V AC, 120/208/240/277V AC (T279743S)
- HAMMOND Vent. Plate, 10.50 in. x 9.5 in., Steel/Gray (1481L88)
- HAMMOND Replacement Filters 2 for 6x6, Aluminum (LFK66)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Gray (HP100)
- HAMMOND Eclipse Inner Panel, Fits Encl. 72 x 36, Steel/Wht (EP7236)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- QUAZITE Underground Enclosure Cover, Communications Cover, 32-1/8 x 49-5/8 Enclosure, 8000 lbs. (PG3048CA0012)
- Hammond Enclosure Covers & Accessories