Shop All Enclosure Covers & Accessories
Hammond
Panel 33 x 27, Fits Encl. 36 x 30, Steel/Wht
Mfr # 18P3327
Zoro # G610893709
Free Shipping & Returns
$145.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure).
- Additional Description Panel 33 x 27 - Fits Encl. 36 x 30 - Steel/Wht
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 18P3327
- Zoro # G610893709
- UPC # 62398036120
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure). |
Additional Description | Panel 33 x 27 - Fits Encl. 36 x 30 - Steel/Wht |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pnlbd Nq 225A 200 Neutral Kit (NQNL2)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 6.25A, 250V AC, 200A at 250V AC, 5 PK (MDA-6-1/4-R)
- LUTRON Lighting Dimmer, Toggle, Almond, 120V (AYCL-153P-AL)
- DAYTON Flush Indicator Light, 8mm, 120V, Green (22NY77)
- HAMMOND Hole Plug, 2 in. Conduit, 304 SS (HP200SS)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- HAMMOND 3R/4 Splitter Trough 600A 4 Wire, Steel/Gray (CN4ST6604)
- HAMMOND Panel 6.9 x 6.9, Fits Encl. 8 x 8, Steel/Wht (14R0707)
- HAMMOND Hole Plug, 4 in. Conduit, Steel/Gray (HP400)
- JANDORF Bushing Rubber 1-1/4Majd 61486 (3395456)
- Hammond Enclosure Covers & Accessories