Shop All Enclosure Covers & Accessories
Hammond
Panel 28 x 18, Fits Encl. 30 x 20, Steel/Wht
Mfr # 20P2818
Zoro # G110887918
product price: $79.69
/ea
Free Shipping & Returns
$79.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Panels and mounting hardware are included with 1420 Series enclosures; 12 gauge steel finished in white.
- Material Steel
- Additional Description Panel 28 x 18 - Fits Encl. 30 x 20 - Steel/Wht
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 20P2818
- Zoro # G110887918
- UPC # 62398039020
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Features | Panels and mounting hardware are included with 1420 Series enclosures; 12 gauge steel finished in white. |
Material | Steel |
Additional Description | Panel 28 x 18 - Fits Encl. 30 x 20 - Steel/Wht |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 35A, 600V AC, Indicating (A6D35R)
- ABB OT40FT3, 3P 40A UL508 NF DOOR MOUNT SW (OT40FT3)
- POWER FIRST Long Barrel Splice, 2.78 in. L, Purple (22EZ38)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 30 A, NEMA 3R (HNF361R)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- HAMMOND 4 Inch Box Ext, 6X6, Gray (CS66EXT4)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- JANDORF Bushing Rubber 15/16Majd 61481 (3395407)
- Hammond Enclosure Covers & Accessories