Shop All Enclosure Covers & Accessories
Hammond
Panel 27 x 9, Fits Encl. 30 x 12, Galv
Mfr # 18G2709
Zoro # G610893679
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Panel 27 x 9 - Fits Encl. 30 x 12 - Galv
- Features Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 18G2709
- Zoro # G610893679
- UPC # 62398005413
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Panel 27 x 9 - Fits Encl. 30 x 12 - Galv |
Features | Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure). |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 100' Length - Orange (HS367-S100-ORANGE)
- SANITUBE Long Weld Clamp Ferrule, 2" T304 (14AM74-200)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PINAC120)
- TELEMECANIQUE SENSORS Roller Lever Arm, 0.94 In. Arm L (ZCE14)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Hole Plug, 3 in. Conduit, Steel/Gray (HP300)
- HAMMOND Hole Plug, 1.5 in. Conduit, Steel/Gray (HP150)
- HAMMOND Locking L handle (EHLL)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- Hammond Enclosure Covers & Accessories