Shop All Enclosure Covers & Accessories
Hammond
Panel 27 x 13, Fits Encl. 30 x 16, Steel/Wht
Mfr # 18P2713
Zoro # G610893754
product price: $65.29
/ea
$65.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Panel 27 x 13 - Fits Encl. 30 x 16 - Steel/Wht
- Features Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 18P2713
- Zoro # G610893754
- UPC # 62398036070
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Panel 27 x 13 - Fits Encl. 30 x 16 - Steel/Wht |
Features | Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure). |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 16A, 2 Pole, 240/415/440V AC, C Curve (M9F22216)
- EATON Proximity Sensor, Inductive, 18mm, PNP, NO (E57-18LE20-BD)
- HUBBELL 20A Midget Locking Connector 2P 3W 120VAC L5-20R BK (HBL2313VBK)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTW (1XUP8)
- HAMMOND Hole Plug, .75 in. Conduit, Steel/Gray (HP75)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- HAMMOND 3R/4 Splitter Trough 70A 4 Wire, Steel/Gray (CN4ST474)
- HAMMOND 3R/4 Splitter Trough 400A 3 Wire, Steel/Gray (CN4ST6403)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- WIEGMANN N1 Screw Cover, 8x12x6, Crbn Stl, Gry (SC081206)
- Hammond Enclosure Covers & Accessories