Shop All Enclosure Covers & Accessories
Hammond
Panel 21 x 21, Fits Encl. 24 x 24, SS
Mfr # 18P2121S16
Zoro # G610893778
product price: $215.89
/ea
Free Shipping & Returns
$215.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Additional Description PANEL 21 X 21 - FITS ENCL. 24
- Features Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 18P2121S16
- Zoro # G610893778
- UPC # 62398014946
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Additional Description | PANEL 21 X 21 - FITS ENCL. 24 |
Features | Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure). |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 25A, 600V AC, Non-Indicating (A60Q25-2)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUC32AA)
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gang, Iron, Round (VLJX-3M)
- PROSKIT VDE 1000V Insul Straight Blade Cable (PD-V004A)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- HAMMOND Closure Plate w/o KO, 12 x 12, Steel/Gray (CWCP12NK)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- HAMMOND Panel 6.9 x 6.9, Fits Encl. 8 x 8, Steel/Wht (14R0707)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- QUAZITE Underground Enclosure Cover, Blank Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0009)
- Hammond Enclosure Covers & Accessories