Shop All Enclosure Covers & Accessories
Hammond
Panel 14.9 x 12.9, Fits Encl. 16 x 14, Galv
Mfr # 14G1513
Zoro # G110891373
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Features Steel panels are 14 gauge steel and are finished in white; Fiberglass panels (off-white) in NEMA sizes; Aluminum panels are 0.080 type 5052 H-32 aluminum, unpainted; Galvanized panels are 14 gauge unpainted galvanized steel; Stainless steel panels are 14 gauge and are brushed 304 SS; Mounting hardware is included with the enclosure; Steel panels and mounting hardware are included with 1414 Series enclosures; Galvanized panels and mounting hardware are included with the EJ Series enclosures; Mounting hardware is included with PJ Series enclosures, order panel separately.
- Additional Description Panel 14.9 x 12.9 - Fits Encl. 16 x 14 - Galv
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 14G1513
- Zoro # G110891373
- UPC # 62398035805
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Features | Steel panels are 14 gauge steel and are finished in white; Fiberglass panels (off-white) in NEMA sizes; Aluminum panels are 0.080 type 5052 H-32 aluminum, unpainted; Galvanized panels are 14 gauge unpainted galvanized steel; Stainless steel panels are 14 gauge and are brushed 304 SS; Mounting hardware is included with the enclosure; Steel panels and mounting hardware are included with 1414 Series enclosures; Galvanized panels and mounting hardware are included with the EJ Series enclosures; Mounting hardware is included with PJ Series enclosures, order panel separately. |
Additional Description | Panel 14.9 x 12.9 - Fits Encl. 16 x 14 - Galv |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Enclosure/Box Type 1 32H 20W (MH32BE)
- POWER FIRST Cable Protector, Hinged, 5 Channels, 3 ft. (GG5X125GRYYPOW2)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB4BS9445)
- ITT CANNON ER 4C 4#8 PIN PLUG (MS3106F2422PX)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Lt.Gray (RH20000LG)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- HAMMOND Panel Lifting Handles (1481H)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- Hammond Enclosure Covers & Accessories