Shop All Enclosure Covers & Accessories
Hammond
Panel 13 x 9, Fits Encl. 16 x 12, SS
Mfr # 18P1309S16
Zoro # G610893785
product price: $80.89
/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Additional Description PANEL 13 X 9 - FITS ENCL. 16 X
- Features Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 18P1309S16
- Zoro # G610893785
- UPC # 62398014940
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Additional Description | PANEL 13 X 9 - FITS ENCL. 16 X |
Features | Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure). |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Fb-H Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Yllw (H) (CLS40FB-H)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501RS42V20)
- KNIPEX End Ferrules, 8 AWG (10mm2) Non-, PK100 (97 99 397)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 2 In. (X67)
- HAMMOND SILICONE GASKET 10 ft. (1481DJSIL10)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- SAGINAW CONTROL & ENGINEERING HANDLE, 7in. Padlocking w/7mm Square Insert (SCE-PCH7-7SC)
- Hammond Enclosure Covers & Accessories