Shop All Enclosure Covers & Accessories
Hammond
Panel 13 x 13, Fits Encl. 16 x 16, SS
Mfr # 18P1313S16
Zoro # G110893742
product price: $102.09
/ea
Free Shipping & Returns
$102.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure).
- Additional Description PANEL 13 X 13 - FITS ENCL. 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 18P1313S16
- Zoro # G110893742
- UPC # 62398014941
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Features | Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure). |
Additional Description | PANEL 13 X 13 - FITS ENCL. 16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 8Pin, DPDT, 10A, 120VAC (MY2F-AC110/120)
- SUPCO Surge Protector, 1 Phase, 120/240V, 2 Poles, 2 (LBK10)
- RACO Extension Weld, Sq, 2-1/8 D, 1/2-3/4, 4" (207)
- PROFESSIONAL PLASTICS Poly Pull Plug, 1.250, Item# 2250-012 (100 PC Case) [Case] (FABPOLYPLUG2250-012-CS100-PC)
- HAMMOND Padlock Adapter for Eclipse, 304 SS (EPA)
- HAMMOND Panel 6.9 x 6.9, Fits Encl. 8 x 8, Steel/Wht (14R0707)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 36, Steel/Wht (EP3636)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- Hammond Enclosure Covers & Accessories