Shop All Enclosure Covers & Accessories
Hammond
Panel 13 x 13, Fits Encl. 16 x 16, Alum
Mfr # 18A1313
Zoro # G610893563
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Features Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure).
- Additional Description Panel 13 x 13 - Fits Encl. 16 x 16 - Alum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 18A1313
- Zoro # G610893563
- UPC # 62398005434
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Aluminum |
Features | Steel panels are 12 gauge steel and are finished in white; Galvanized panels are 12 gauge unpainted galvanized steel; Stainless steel panels are 12 gauge and are brushed 316 SS; Aluminum panels are 5052-H32 aluminum alloy; Larger panels have two or four formed flanges; Some larger panels are 10 gauge; Panel mounting hardware not included (provided with enclosure). |
Additional Description | Panel 13 x 13 - Fits Encl. 16 x 16 - Alum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hub, Rain Tight, 1-1/4 In Conduit, Zinc (3LP40)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 5/16" Post - 100-Pack (244245)
- EDWARDS SIGNALING Class 2 Transformer, 5 VA, Not Rated, Not Rated, 10V AC, 120V AC (590)
- HAMMOND 3R/4 Splitter Trough 600A 3 Wire, Steel/Gray (CN4ST6603)
- HAMMOND Hole Plug, 22mm Pushbutton, Steel/Gray (HP22)
- HAMMOND 4 Inch Box Ext, 10X10, Gray (CS1010EXT4)
- HAMMOND 4 Inch Box Ext, 8X8, Gray (CS88EXT4)
- HAMMOND Hardware Package of HD Clamps, 316 SS (1481HC18)
- HAMMOND Hole Plug, .5 in. Conduit, 304 SS (HP50SS)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- Hammond Enclosure Covers & Accessories