Shop All Enclosure Covers & Accessories
Hammond
Panel 12.9 x 10.9, Fits Encl. 14 x 12, Steel/Wht
Mfr # 14R1311
Zoro # G610891392
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Panel 12.9 x 10.9 - Fits Encl. 14 x 12 - Steel/Wht
- Features Steel panels are 14 gauge steel and are finished in white; Fiberglass panels (off-white) in NEMA sizes; Aluminum panels are 0.080 type 5052 H-32 aluminum, unpainted; Galvanized panels are 14 gauge unpainted galvanized steel; Stainless steel panels are 14 gauge and are brushed 304 SS; Mounting hardware is included with the enclosure; Steel panels and mounting hardware are included with 1414 Series enclosures; Galvanized panels and mounting hardware are included with the EJ Series enclosures; Mounting hardware is included with PJ Series enclosures, order panel separately.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 14R1311
- Zoro # G610891392
- UPC # 62398034100
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Panel 12.9 x 10.9 - Fits Encl. 14 x 12 - Steel/Wht |
Features | Steel panels are 14 gauge steel and are finished in white; Fiberglass panels (off-white) in NEMA sizes; Aluminum panels are 0.080 type 5052 H-32 aluminum, unpainted; Galvanized panels are 14 gauge unpainted galvanized steel; Stainless steel panels are 14 gauge and are brushed 304 SS; Mounting hardware is included with the enclosure; Steel panels and mounting hardware are included with 1414 Series enclosures; Galvanized panels and mounting hardware are included with the EJ Series enclosures; Mounting hardware is included with PJ Series enclosures, order panel separately. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OK INDUSTRIES 3" Pre-Cut Wire Wrapping Wire 30 AWG BL (30-B-50-010)
- SOUTHWIRE Electrical Box, 56 cu in, Old Work Cut-In Box, 4 Gang, Steel, Square (52191-OW)
- RACO Electrical Box Cover, Duplex Receptacle, Square, 2 Gangs, Galvanized Zinc, 1/2 in D, 4 in W, 4 in L (907C)
- REMKE Drain Fitting, Steel, 1/2" NPT (RDC50S)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- HAMMOND Grill/Solid cover kit, Use w/ RH20000N4, Galv (RHA20000N4G)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- HAMMOND Perf Panel 32 x 28.5, Fits Encl. 36 x 30, Steel/Gray (AP3630PP)
- HAMMOND Fan Package 4 in., 115 Volt (XF4115)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- WIEGMANN N1 Screw Cover, 8x12x4, Crbn Stl, Glv (SC081204G)
- Hammond Enclosure Covers & Accessories