Shop All Enclosure Covers & Accessories
Hammond
Panel 12.9 x 10.9, Fits Encl. 14 x 12, Galv
Mfr # 14G1311
Zoro # G610891330
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Additional Description Panel 12.9 x 10.9 - Fits Encl. 14 x 12 - Galv
- Features Steel panels are 14 gauge steel and are finished in white; Fiberglass panels (off-white) in NEMA sizes; Aluminum panels are 0.080 type 5052 H-32 aluminum, unpainted; Galvanized panels are 14 gauge unpainted galvanized steel; Stainless steel panels are 14 gauge and are brushed 304 SS; Mounting hardware is included with the enclosure; Steel panels and mounting hardware are included with 1414 Series enclosures; Galvanized panels and mounting hardware are included with the EJ Series enclosures; Mounting hardware is included with PJ Series enclosures, order panel separately.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # 14G1311
- Zoro # G610891330
- UPC # 62398035803
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Steel |
Additional Description | Panel 12.9 x 10.9 - Fits Encl. 14 x 12 - Galv |
Features | Steel panels are 14 gauge steel and are finished in white; Fiberglass panels (off-white) in NEMA sizes; Aluminum panels are 0.080 type 5052 H-32 aluminum, unpainted; Galvanized panels are 14 gauge unpainted galvanized steel; Stainless steel panels are 14 gauge and are brushed 304 SS; Mounting hardware is included with the enclosure; Steel panels and mounting hardware are included with 1414 Series enclosures; Galvanized panels and mounting hardware are included with the EJ Series enclosures; Mounting hardware is included with PJ Series enclosures, order panel separately. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 50 A Amps, 125V AC, Flush Mount, Single Outlet, 5-50R, Black (HBL9360)
- ELECTRIDUCT Small Corner Duct 1075 Series Cable Raceway- 5ft- Black (SRCD-1075-5-BK)
- GIZMO Electrical Box Cover, 1 Gang, Receptacle (GI415909)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2G2A)
- HAMMOND Type 3R Louver Kit 6x6, Steel/Gray (1481L3R66GY)
- HAMMOND Panel 6.9 x 6.9, Fits Encl. 8 x 8, Steel/Wht (14R0707)
- HAMMOND Type 4X Rain Hood, Use w/ PF4x000/PFA40000, 316 SS (RH40000N4S16)
- HAMMOND 6 Inch Box Ext, 16X16, Gray (CS1616EXT6)
- HAMMOND Hole Plug, 2 in. Conduit, Steel/Gray (HP200)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH, BtuH: 1, 500 (790)
- Hammond Enclosure Covers & Accessories