Shop All Enclosure Covers & Accessories
Hammond
Panel 10.9 x 4.9, Fits Encl. 12 x 6, Alum
Mfr # 14A1105
Zoro # G610888941
$9.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Additional Description Panel 10.9 x 4.9 - Fits Encl. 12 x 6 - Alum
- Features Steel panels are 14 gauge steel and are finished in white; Fiberglass panels (off-white) in NEMA sizes; Aluminum panels are 0.080 type 5052 H-32 aluminum, unpainted; Galvanized panels are 14 gauge unpainted galvanized steel; Stainless steel panels are 14 gauge and are brushed 304 SS; Mounting hardware is included with the enclosure; Steel panels and mounting hardware are included with 1414 Series enclosures; Galvanized panels and mounting hardware are included with the EJ Series enclosures; Mounting hardware is included with PJ Series enclosures, order panel separately.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hammond
- MFR # 14A1105
- Zoro # G610888941
- UPC # 62398005397
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Aluminum |
Additional Description | Panel 10.9 x 4.9 - Fits Encl. 12 x 6 - Alum |
Features | Steel panels are 14 gauge steel and are finished in white; Fiberglass panels (off-white) in NEMA sizes; Aluminum panels are 0.080 type 5052 H-32 aluminum, unpainted; Galvanized panels are 14 gauge unpainted galvanized steel; Stainless steel panels are 14 gauge and are brushed 304 SS; Mounting hardware is included with the enclosure; Steel panels and mounting hardware are included with 1414 Series enclosures; Galvanized panels and mounting hardware are included with the EJ Series enclosures; Mounting hardware is included with PJ Series enclosures, order panel separately. |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Cable Protector, 4 Channel, 3 ft L, 18" W (YJ4-125-Y/B)
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA27A5)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 12/24V AC, 120V AC (9070T150D13)
- GROTE Flasher, Alternating, 12 to 24V (44030)
- HAMMOND Hole Plug, 1 in. Conduit, Steel/Light Gray (HP100LG)
- HAMMOND Gland plate Gray for 11.75 x 2.31 opening, Steel/Lt Gray (GP134LG)
- HAMMOND Floor Stand Kit, 12 x 12, Steel/Gray (1481FC12K)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND Hole Plug, STD. Pushbutton, Steel/Gray (HPB)
- HAMMOND DIN RAIL MOUNTING KIT ENCLOSURE PARTS AND ACCESSORY (2DMK20)
- QUAZITE Underground Enclosure Cover, Blank Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0009)
- Hammond Enclosure Covers & Accessories