Shop All Enclosure Covers & Accessories
Hammond
Padlock Adapter for Eclipse, 304 SS
Mfr # EPA
Zoro # G810893059
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Additional Description Padlock Adapter for Eclipse - 304 SS
- Features Designed for use with EN4SD /2000 Series Enclosures. Also compatible with C2, C4 and HWM rack cabinets; Easily installed in the field; The padlock adaptor fits directly over the quarter-turn lock or slot preventing access; Constructed in 14-gauge 316 stainless steel; Includes stainless steel mounting hardware; Once installed, the bolts cannot be removed without the door open; The padlock is not included; Maintains UL/CSA Type 4, 4X rating; TAA-compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America within an ISO 9001:2015 certified facility.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EPA
- Zoro # G810893059
- UPC # 62398019085
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
Material | Stainless Steel |
Additional Description | Padlock Adapter for Eclipse - 304 SS |
Features | Designed for use with EN4SD /2000 Series Enclosures. Also compatible with C2, C4 and HWM rack cabinets; Easily installed in the field; The padlock adaptor fits directly over the quarter-turn lock or slot preventing access; Constructed in 14-gauge 316 stainless steel; Includes stainless steel mounting hardware; Once installed, the bolts cannot be removed without the door open; The padlock is not included; Maintains UL/CSA Type 4, 4X rating; TAA-compliant for GSA Schedule purchases; RoHS Compliant; Manufactured in North America within an ISO 9001:2015 certified facility. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY CADDY Pyramid H-Frame Post Base, Rubber Bottom, 750lb Load (PHBR)
- LEVITON Receptacle (223-I)
- INTERMATIC Timer, Spring Wound (FF30M)
- DAYTON Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 240V AC Delta (44YV12)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Light Gray (HP50LG)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Galv (EPG1616)
- HAMMOND Panel 6.9 x 6.9, Fits Encl. 8 x 8, Steel/Wht (14R0707)
- HAMMOND 7mm triangle key, fits 2TRI7, Fits 2TRI7 (2TRK7)
- HAMMOND N12 Neo. Gasket Kit 10 ft. Rolls (1481DJ10)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- HAMMOND 3R/4 Splitter Trough 225A 3 Wire, Steel/Gray (CN4ST6203)
- Hammond Enclosure Covers & Accessories