Shop All Enclosure Covers & Accessories
Hammond
Nylon caps for Eclipse Series, 40-Count
Mfr # EN4PLUG40
Zoro # G610994925
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hammond
- MFR # EN4PLUG40
- Zoro # G610994925
- UPC # 62398000018
- Country of Origin Canada
- Category Enclosure Covers & Accessories
Details
Item | Nylon Caps |
Finish | Black |
Color | Black |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Boot, Weatherproof, Blk (HBL6032)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-3SR)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Toggle, 1-Gang, Light Almond (P1LA)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-6B19D8-057)
- HAMMOND Eclipse Inner Panel, Fits Encl. 16 x 16, Steel/Wht (EP1616)
- HAMMOND Window Kit N4X, Deep Hinged, Viewing Area 30 x 15, 316SS (1481WSSDH3624)
- HAMMOND N1J Series Panel, Fits Encl. 14 x 12, Steel/Wht (N1JP1412)
- HAMMOND Eclipse Inner Panel, Fits Encl. 36 x 48, Steel/Wht (EP3648)
- HAMMOND Closure Plate w/o KO, 6 x 6, Steel/Gray (CWCP6NK)
- HAMMOND 3R/4 Splitter Trough 225A 4 Wire, Steel/Gray (CN4ST6204)
- HAMMOND Panel 6.9 x 6.9, Fits Encl. 8 x 8, Steel/Wht (14R0707)
- Hammond Enclosure Covers & Accessories