Shop All Enclosure Covers & Accessories
Hammond
Non locking SS L handle
Mfr # EHLNLSS
Zoro # G710893777
product price: $267.59
/ea
Free Shipping & Returns
$267.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL File E65324
- Features Field installable; Interchangeable with standard quarter turn latches; Maintain NEMA, UL and CSA ratings as noted; Swing Adjustment Kit - provides a set of 3 replacement rollers when an Eclipse single door needs to swing in the opposite direction. For enclosures with handles up to 60" high, use one kit. For 72" enclosures, 2 kits required.
- Additional Description Non locking SS L handle
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
- Brand Hammond
- MFR # EHLNLSS
- Zoro # G710893777
- UPC # 62398036287
- Country of Origin Germany
- Category Enclosure Covers & Accessories
Details
Item | Enclosure Accessory |
UL File | E65324 |
Features | Field installable; Interchangeable with standard quarter turn latches; Maintain NEMA, UL and CSA ratings as noted; Swing Adjustment Kit - provides a set of 3 replacement rollers when an Eclipse single door needs to swing in the opposite direction. For enclosures with handles up to 60" high, use one kit. For 72" enclosures, 2 kits required. |
Additional Description | Non locking SS L handle |
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
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, S (A12124SUG)
- NVENT HOFFMAN Door Panels, Fits 35.00x45.00, White, St (CP3545)
- TRANE Low voltage magnetic reed limit switch (SM-35B WH)
- MONOPRICE Left Angle Power Cord - NEMA 5-15P to Left Angle IEC 60320 C13_ 18AWG_ (27312)
- HAMMOND Grill cover kit, Use w/ RH40000N4S16, 316 SS (RHA40000S16)
- HAMMOND Type 3R Rain Hood, Use w/ PF2000/PF22000, Steel/Gray (RH20000GY)
- HAMMOND SS padlockable L handle (EHLPLSS)
- HAMMOND 7mm square key, fits 2SQI7 (2SQK7)
- HAMMOND Mechanical Interlock Kit, for Type 4/4X 2 Dr enclosures (MIKIT)
- HAMMOND Hole Plug, .5 In. Conduit, Steel/Gray (HP50)
- RITTAL Lock Insert W/ Key (SZ 2467.000)
- Hammond Enclosure Covers & Accessories